Facility Sign, 12 in H, 12 in W, Aluminum, Square, English, T1-1698-DG_12x12

  • Mfr # T1-1698-DG_12x12

  • Zoro # G5257450


product price:  $18.89
/ea

Key Features

Header
No Header
Legend
No Dumping
Width
12 in
Height
12 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1698-DG_12x12
Zoro #
G5257450
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Facility Sign
Header
No Header
Legend
No Dumping
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
No
OSHA Compliant
No
Header Legend Color
White
Symbol
None
Sign Legend Color
Red
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Glow In The Dark
No
Sign Header
No Header
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Post, Wall
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Sign Legend Background Color
White
Sign Legend
No Dumping
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
State Specific Sign
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Mounting Pattern
2 Center
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Anti-Slip Surface
No
Product Type
Reflective No Dumping Sign

Description

Facility Sign, Square, Number of Printed Sides 1, English, Sign Legend No Dumping, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.