Hot Mill 9124G Heat Resistant Gloves, Cotton, 605 Degrees F Max Temp., Gauntlet Cuff White, 1 PR

  • Mfr # 9124G

  • Zoro # G5257454


product price:  $4.39
/pr

Key Features

Size
L ( 9 )
Length
12-1/2"
Cuff Style
Gauntlet
Material
Cotton
Max. Temp.
605 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9124G
Zoro #
G5257454
UPC #
045143912483
Country of Origin
Multiple

Dimensions

Size
L ( 9 )
Length
12-1/2"
Glove Size
L
Glove Length Style
Standard
Glove Length
10.25 in
Size- Numeric
9
Size (Numeric)
9

Details

Item
Heat Resistant Gloves
Cuff Style
Gauntlet
Material
Cotton
Max. Temp.
605 Degrees F
Standards
ANSI/ISEA 105
Lining
Cotton
ANSI/ISEA Heat Level
4
Series
Hot Mill 9124G
Color
White
Coating
Uncoated
Thumb Style
Straight
Fabric Weight
24 oz
Cuff
Gauntlet
Application
Heat Resistant
ANSI/ISEA Abrasion Level
Not Rated
Hand Protection Style
Glove
Thumb Sweat Wipe
No
Glove Materials
Cotton
Latex-Free
No
Anti-Static
No
Includes Finger Fourchettes
No
Lint-Free
No
Glove Features
Double Palm
Includes Pull Strap
No
Rope Channel Reinforcement
No
Reflective Backing
No
Glove Coating Coverage
Uncoated
EN 388 Impact Rated
Yes
Insulated
No
Includes Red Palm
No
ANSI/ISEA Heat Level (Max. Temp.)
4 (500 Degrees F)
Touchscreen Compatible
No
Includes ID Panel
No
Glove Construction
Cut and Sewn
Reversible
No
Includes Pinch Point Protection
No
Waterproof
No
Includes Double Palm
Yes
Includes Padded Palm
No
Silicone-Free
No
Low-Profile Impact Protection
No
Brand and Series
MCR Safety Hot Mill 9124G
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
Water Resistant
No
Glove Material Color
Beige
High-Visibility
No
Hand Style
Left and Right
Knit Material
Cotton
Coating Type
Uncoated
Maximum Temperature
500 Degrees F
Glove Coating Material
Uncoated
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Knit Material Color
Beige
Double-Dipped
No
Oil-Resistant
No
Min. Temp.
Not Rated

Description

Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Hot Mill, Additional Hazard Protection None, Standards ANSI/ISEA 105, Insulated No, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.