Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-5484-DG_12x18

  • Mfr # T1-5484-DG_12x18

  • Zoro # G5257469


product price:  $27.99
/ea

Key Features

Header
No Header
Legend
Keep Off Grass
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-5484-DG_12x18
Zoro #
G5257469
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Facility Sign
Header
No Header
Legend
Keep Off Grass
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Symbol
None
ANSI Compliant
No
Sign Legend Color
Green
Double-Sided
No
Legend Style
Text
Header Background Color
White
OSHA Compliant
No
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Write on Surface
No
Sign Legend Text Color
Green
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
Sign Format
Other Format
Glow In The Dark
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Abrasion Resistant
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
2 Center
Sign Header
No Header
Graffiti Resistant
Yes
Sign Mounting Location
Post, Wall
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
60 ft
Maximum Viewing Distance - Unfavorable Conditions
10 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Material Properties
Rigid
Sign Legend
Keep Off Grass
Average Outdoor Durability
3 to 5 yr
Product Type
Reflective Keep Off Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Keep Off Grass, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.