Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-5484-EG_12x18

  • Mfr # T1-5484-EG_12x18
  • Zoro # G5258738
product price: 
$
22.99
/ea

Key Features

Header
No Header
Legend
Keep Off Grass
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-5484-EG_12x18
Zoro #
G5258738
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
No Header
Legend
Keep Off Grass
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
No
Header Legend Color
White
Header Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
OSHA Compliant
No
Symbol
None
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Green
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Green
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Post, Wall
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
2 Center
Corrosion Resistant
Yes
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
60 ft
Number of Printed Sides
1
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Mirror Print
No
Material Special Properties
Metal Detectable
Sign Legend Background Color
White
Sign Format
Other Format
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Keep Off Grass
ANSI 969 Compliant
No
Abrasion Resistant
No
Product Type
Reflective Keep Off Sign

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Keep Off Grass, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.