BX63 Cogged, Classical V-Belt, 66 in Outside Length, 21/32 in Top Width, 13/32" Thickness, 1 Ribs

  • Mfr # BX63

  • Zoro # G5257679


product price:  $27.15
/ea

Key Features

V-Belt Type
Cogged
V-Belt Section
BX
Industry Number
BX63
Number of Ribs
1
Top Width
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BX63
Zoro #
G5257679
UPC #
037256047800
Country of Origin
United States

Dimensions

Top Width
21/32 in
Thickness
13/32"
Outside Length
66 in
Belt Trade Size
BX

Details

Item
Cogged, Classical V-Belt
V-Belt Type
Cogged
V-Belt Section
BX
Industry Number
BX63
Number of Ribs
1
Material
Polybutadiene
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 230 Degrees F
Construction
Raw Edge, Cogged
For Use With
Multiple Belt Systems
Minimum Operating Temperature
-40 Degrees F
Edge Construction
Raw Edge
Number of Bands
1
Maximum Operating Temperature
230 Degrees F
Belt Material
Polybutadiene
Resistance Properties
Heat Resistant, Oil Resistant

Description

The CONTINENTAL - BX63 is a Cogged, Classical V-Belt designed for use in multiple belt systems. Constructed from Polybutadiene, this V-belt is characterized by properties that may contribute to durability and flexibility. With its raw edge construction, it's designed with the intention of facilitating power transmission, with potential resilience in various environmental conditions.

Key Features of the CONTINENTAL - BX63 V-Belt:

  • Belt Material: Made from Polybutadiene.
  • Construction: Raw Edge, Cogged design intended to support grip and load distribution which could potentially improve power transmission efficiency.
  • For Use With: Suitable for Multiple Belt Systems as per manufacturer specifications.
  • Temperature Range: Rated for operation within a temperature range of -40 Degrees to 230 Degrees F.
  • Number of Bands/Ribs: Equipped with one band and one rib, intended to potentially support grip and load distribution capabilities.
  • V-Belt Section & Type: Classified as 'BX' section type indicating its dimensions and compatibility with certain machinery. It's a classical cogged type v-belt compatible with certain industrial applications as per manufacturer specifications
  • Dimensions: Has an outside length of 66 inches, top width measuring 21/32 inch. The thickness stands at 13/32". These measurements are crucial in determining fitment in different industrial machinery or commercial equipment according to their specific requirements.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.