Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11-948
Zoro #
G5258093
UPC #
-
Country of Origin
Portugal
Dimensions
Glove Size
8
Glove Length
7 1/2 in
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
2
Glove Coating Material
Nitrile
Glove Coating Coverage
3/4 Dip
Color
Blue, Gray
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
4
Standards
EN420+A1, EN388, EN407
Suggested Use Environment
Oily
Coating Material
Nitrile
Finger Style
Full
ANSI/ISEA Puncture Level
4
Finger Material
Nitrile
Palm Material
Nitrile
Puncture Resistant
Yes
Lining
Technor Knitting Technology
Abrasion Resistant
Yes
Thumb Style
Full
Weight
0.17 lb.
Description
Cut Resistant Gloves, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 2, Color Blue, Gray, Glove Coating Material Nitrile, Glove Length 7 1/2 in, Glove Size 8, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.