This item is Discontinued.

Ansell Cut Resistant Gloves, 2 Cut Level, Gray, Yellow, 7 P3000 TROPIQUE

Cut Resistant Gloves, 2 Cut Level, Gray, Yellow, 7 (Discontinued)

  • Mfr # P3000 TROPIQUE
  • Zoro # G5258163
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P3000 TROPIQUE
Zoro #
G5258163
UPC #
-
Country of Origin
Portugal

Dimensions

Glove Size
7
Glove Length
7 1/2 in

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
2
Glove Coating Material
Polyurethane
Color
Gray, Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Standards
CFR 21
Weight
0.12 lb.
Palm Material
Polyurethane
Abrasion Resistant
Yes
Thumb Style
Full
Finger Style
Full
Lining
Technor Knitting Technology
Suggested Use Environment
Dry/Light Oil
Coating Material
Polyurethane
ANSI/ISEA Puncture Level
3
Puncture Resistant
Yes
Finger Material
Polyurethane

Description

Cut Resistant Gloves, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 2, Color Gray, Yellow, Glove Coating Material Polyurethane, Glove Length 7 1/2 in, Glove Size 7, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.