ActivArmr Canvas Storage Glove Bag, Cotton, 11 in, Brass Buckle, Protect Electrical Gloves

  • Mfr # 96-001

  • Zoro # G5258276


product price:  $36.19
/ea

Key Features

Color
Beige
Material
Canvas
Depth
1/2 in
Standards
ASTM D120
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96-001
Zoro #
G5258276
UPC #
-
Country of Origin
India

Dimensions

Depth
1/2 in
Length
11 in
Size
11

Details

Item
Glove Bag
Color
Beige
Material
Canvas
Standards
ASTM D120
Includes
Belt Clip
For Number of Gloves
1 Pair
Products By Industry
Electrical

Description

Glove Bag, For Number of Gloves 1 Pair, Depth 1/2 in, Length 11 in, Includes Belt Clip, Color Beige, Material Canvas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.