Glove Bag, Canvas, , Beige , 14
Mfr # 96-001
Zoro # G5258285
product price:Â $36.19
/eaKey Features
Color
Beige
Material
Canvas
Depth
1/2 in
Length
14 in
Includes
Belt Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
96-001
Zoro #
G5258285
UPC #
-
Country of Origin
India
Dimensions
Depth
1/2 in
Length
14 in
Size
14
Details
Item
Glove Bag
Color
Beige
Material
Canvas
Includes
Belt Clip
Standards
ASTM D120
For Number of Gloves
1 Pair
Description
Glove Bag, For Number of Gloves 1 Pair, Depth 1/2 in, Length 14 in, Includes Belt Clip, Color Beige, Material Canvas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.