Power Distribution Block, Open, 2 Pole, 310 A Copper, 1,000 V AC/DC, Screw

  • Mfr # MPDB67002

  • Zoro # G5258504


product price:  $64.89
/ea

Key Features

Power Distribution Block Design
Open
For Conductor Material
Aluminum
Maximum Current - Copper Conductor
310 A
Maximum Current - Aluminum Conductor
310 A
Maximum Voltage
1,000 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPDB67002
Zoro #
G5258504
UPC #
782001450861
Country of Origin
Mexico

Dimensions

Depth
3.25 in
Width
3.57 in
Length
5.0 in
For Line Aluminum Wire Size - Maximum
350 kcmil
For Load Copper Wire Size - Maximum
350 kcmil
Overall Length
3.08 in
For Line Copper Wire Size - Minimum
6 AWG
For Load Aluminum Wire Size - Maximum
350 kcmil
For Load Aluminum Wire Size - Minimum
6 AWG
For Line Aluminum Wire Size - Minimum
6 AWG
For Load Copper Wire Size - Minimum
6 AWG
Overall Depth
3.25 in
Overall Width
3.57 in
For Line Copper Wire Size - Maximum
350 kcmil
Product Height
3.25 in
Hole Diameter (Secondary)
0.75 in
Hole Diameter (Primary)
0.75 in
Line Side Stud Size
11/16-16 x .88"
Load Side Stud Size
11/16-16 x .88"

Details

Item
Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Aluminum
Maximum Current - Copper Conductor
310 A
Maximum Current - Aluminum Conductor
310 A
Maximum Voltage
1,000 V AC/DC
Number of Poles
2
Line Connections/Pole
1
Load Connections/Pole
1
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum
Housing Material
Glass-Filled Polycarbonate
Maximum Operating Temperature
80 Degrees C
Mounting Type
Screw
Standards
CSA Class 6228-01, RoHS Compliant, UL 1953
Number of Circuits
2
Housing Color
Black
UL 94 Flammability Rating
V-0
Includes
Polycarbonate Safety Covers
Short Circuit Rating (Class RK1)
200 kA
APPLICATIONS
Splicing cables; Splitting primary power into secondary circuits; Fixed junction tap-off points.
Short Circuit Rating (Class L)
400 kA
Short Circuit Rating (Class J)
400 kA
Torque Rating (Secondary)
350-#6 275
Torque Rating (Primary)
350-#6 275
Short Circuit Rating (Class RK5)
100 kA
Short Circuit Rating (Class T)
400 kA
Connector Material
Tin-plated Aluminum
Short Circuit Rating (Class G)
60 kA
Short Circuit Rating (Class CC)
30 kA
Short Circuit Rating (Standalone)
10 kA
Number of Openings per Pole (Primary)
1
Number of Openings per Pole (Secondary)
1

Description

Power Distribution Block, For Conductor Material Aluminum, Line Connections/Pole 1, For Line Copper Wire Size - Minimum 6 AWG, For Line Copper Wire Size - Maximum 350 kcmil, Load Connections/Pole 1, For Load Copper Wire Size - Minimum 6 AWG, For Load Copper Wire Size - Maximum 350 kcmil, Maximum Current - Copper Conductor 310 A, Maximum Voltage 1,000 V AC/DC, Mounting Type Surface Mount, Number of Poles 2, Overall Depth 3.25 in, Overall Length 3.08 in, Overall Width 3.57 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.