CAD Drawings

Download CAD Files

Power Distribution Block, Open, 3 Pole, 760 A Copper, 1,000 V AC/DC, Screw

  • Mfr # MPDB69093

  • Zoro # G5258522

CAD Available

product price:  $165.82
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Power Distribution Block Design
Open
For Conductor Material
Aluminum
Maximum Current - Copper Conductor
760 A
Maximum Current - Aluminum Conductor
760 A
Maximum Voltage
1,000 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPDB69093
Zoro #
G5258522
UPC #
782001451158
Country of Origin
Mexico

Dimensions

Width
7.89 in
Depth
3.55 in
Length
5.7 in
For Line Aluminum Wire Size - Maximum
500 kcmil
For Load Aluminum Wire Size - Minimum
4 AWG
For Line Copper Wire Size - Maximum
500 kcmil
Overall Width
7.89 in
For Load Copper Wire Size - Maximum
500 kcmil
For Load Aluminum Wire Size - Maximum
500 kcmil
For Line Aluminum Wire Size - Minimum
4 AWG
Overall Depth
3.55 in
For Load Copper Wire Size - Minimum
4 AWG
Overall Length
5.7 in
For Line Copper Wire Size - Minimum
4 AWG
Product Height
3.55 in
Hole Diameter (Primary)
0.88 in
Hole Diameter (Secondary)
0.88 in
Load Side Stud Size
13/16-16 x 1.06"
Line Side Stud Size
13/16-16 x 1.06"

Details

Item
Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Aluminum
Maximum Current - Copper Conductor
760 A
Maximum Current - Aluminum Conductor
760 A
Maximum Voltage
1,000 V AC/DC
Number of Poles
3
Line Connections/Pole
2
Load Connections/Pole
2
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum
Housing Material
Glass-Filled Polycarbonate
Maximum Operating Temperature
80 Degrees C
Mounting Type
Screw
Standards
CSA Class 6228-01, RoHS Compliant, UL 1953
Number of Circuits
3
Housing Color
Black
UL 94 Flammability Rating
V-0
Number of Openings per Pole (Primary)
2
Short Circuit Rating (Class RK1)
600 kA
Short Circuit Rating (Class J)
600 kA
Connector Material
Tin-plated Aluminum
Torque Rating (Secondary)
500-#4 500
Torque Rating (Primary)
500-#4 500
Short Circuit Rating (Class L)
800 kA
APPLICATIONS
Splicing cables; Splitting primary power into secondary circuits; Fixed junction tap-off points.
Short Circuit Rating (Class T)
800 kA
Short Circuit Rating (Class CC)
30 kA
Short Circuit Rating (Class G)
60 kA
Number of Openings per Pole (Secondary)
2
Short Circuit Rating (Class RK5)
600 kA
Short Circuit Rating (Standalone)
10 kA
CAD Available
Yes

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 2, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 4 AWG, For Line Copper Wire Size - Maximum 500 kcmil, Load Connections/Pole 2, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 4 AWG, For Load Copper Wire Size - Maximum 500 kcmil, Maximum Current - Copper Conductor 760 A, Maximum Voltage 1,000 V, Mounting Type Surface, Number of Poles 3, Overall Depth 3.55 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.