Electrical-Insulating Glove Protectors, Goatskin, 10" Length, Gray, Size 11

  • Mfr # 96-002

  • Zoro # G5258635


product price:  $28.99
/pr

Key Features

Color
Gray
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
Length
10"
Voltage Class
Class 0; Class 00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96-002
Zoro #
G5258635
UPC #
-
Country of Origin
India

Dimensions

Glove Size
11
Length
10"
Glove Length
10 in
Size - Numeric
11

Details

Item
Electrical-Insulating Glove Protectors
Color
Gray
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
Voltage Class
Class 0; Class 00
Glove Hand Style
Left and Right
Standards
ASTM D120
Cuff Material
Goatskin
For Voltage Class
Class 0, Class 00
Series
Marigold
Thumb Style
Straight
Leather Palm Process
Grain
Leather Protector Color
Gray
Brand and Series
ActivArmr Marigold
Leather Glove Style
Work

Description

Electrical-Insulating Glove Protectors, Standards ASTM D120, Series Marigold, Brand and Series ActivArmr Marigold, Glove Hand Style Left and Right, For Voltage Class Class 0, Class 00, Thumb Style Straight, Leather Glove Style Work, Cuff Style Shirred Slip-On, Cuff Material Goatskin, Glove Length 10 in, Glove Materials Goatskin, Glove Size 11, Leather Palm Process Grain, Leather Protector Color Gray, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.