Electrical-Insulating Glove Protectors, Goatskin, 12" Length, Gray, Size 8

  • Mfr # 96-003

  • Zoro # G5258705


product price:  $51.19
/pr

Key Features

Color
Gray
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
Length
12"
Voltage Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96-003
Zoro #
G5258705
UPC #
-
Country of Origin
India

Dimensions

Glove Size
8
Length
12"
Glove Length
12 in
Size - Numeric
8

Details

Item
Electrical-Insulating Glove Protectors
Color
Gray
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
Voltage Class
2
Glove Hand Style
Left and Right
Standards
ASTM D120
Series
Marigold
Thumb Style
Straight
Leather Palm Process
Grain
Cuff Material
Goatskin
Brand and Series
ActivArmr Marigold
For Voltage Class
Class 2
Leather Glove Style
Work
Leather Protector Color
Gray

Description

Electrical-Insulating Glove Protectors, Standards ASTM D120, Series Marigold, Brand and Series ActivArmr Marigold, Glove Hand Style Left and Right, For Voltage Class Class 2, Thumb Style Straight, Leather Glove Style Work, Cuff Style Shirred Slip-On, Cuff Material Goatskin, Glove Length 12 in, Glove Materials Goatskin, Glove Size 8, Leather Palm Process Grain, Leather Protector Color Gray, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.