Electrical-Insulating Gloves, 17,000V AC, 25,500V DC, Rubber, 16" Length, Black, Size 9

  • Mfr # CLASS 2 B 16

  • Zoro # G5259615


product price:  $203.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
17,000V AC
Max. Use Voltage (DC)
25,500V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLASS 2 B 16
Zoro #
G5259615
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
9
Length
16"
Glove Length
16 in
Size - Numeric
9

Details

Item
Electrical-Insulating Gloves
Color
Black
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
17,000V AC
Max. Use Voltage (DC)
25,500V DC
Voltage Class
Class 2
Glove Hand Style
Left and Right
Standards
ASTM D120-09, NFPA 70E, EN60903, OSHA 1910.137, OSHA 1910.268
Includes
Pair of Electrical Insulating Gloves
Class
2
AC Max. Use Voltage
17000
AC Test Voltage
20000
Proof Test Voltage (AC)
20,000V AC
Electrical Insulating Type
Type I
Brand and Series
ActivArmr(R) Electrical Insulating Gloves Class 2 - RIG216B
Cuff-End Color
Black
Proof Test Voltage (DC)
50,000V DC
Series
Marigold
Max. Use Voltage
17000V AC/25500V DC

Description

Electrical-Insulating Gloves, Standards ASTM D120-09, NFPA 70E, EN60903, OSHA 1910.137, OSHA 1910.268, Brand and Series ActivArmr(R) Electrical Insulating Gloves Class 2 - RIG216B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 17000V AC/25500V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.