Carbon Monoxide Alarm, 85 dB at 10 ft, Sealed Lithium Ion, Electrochemical Battery Backup: No

  • Mfr # C3010-D

  • Zoro # G5260114


product price:  $89.95
/ea
Free Shipping & Returns

Key Features

Detection Method
Electrochemical
Power Source
Sealed Lithium Ion
Audible Alert
85 dB at 10 ft
Overall Width
4.5 in
Overall Height
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C3010-D
Zoro #
G5260114
UPC #
047871100750
Country of Origin
China

Dimensions

Overall Width
4.5 in
Overall Height
2.8 in
Depth
1 1/2 in
Manufacturer Warranty Length
10 yr
Battery Size
3V

Details

Item
Carbon Monoxide Alarm
Detection Method
Electrochemical
Power Source
Sealed Lithium Ion
Audible Alert
85 dB at 10 ft
Maximum Operating Temperature
100 Degrees F
Features
Sealed Lithium Batteries, Red LED Pulses During Alarm, Digital Display of CO Levels
Includes
Battery
Standards
UL2034
Interconnection Capability
No
Visual Alert
Red LED
Hush Button
No
Digital Readout
yes
Operating Temp.
40 Degrees to 100 Degrees F
Test Button
Yes
Battery Backup
No
Battery Location
Back
Locking Pin
No
Application
Security
Alarm Setting
30 ppm
Mount Type
Surface
Usable Life
10 yr
Includes Batteries
Yes
Alert Type
Sound
Detects
Carbon Monoxide
Includes Mounting Hardware
Yes
Accuracy
+/-30% (CO)
Battery Locking Pin
No
Battery Chemistry
Alkaline
Detector Type
CO Detector
Volume Level
85 dB @ 10 ft
Minimum Operating Temperature
40 Degrees F
Humidity Range
10% to 95% RH

Description

Carbon Monoxide Alarm, Battery Chemistry Alkaline, Battery Location Back, Battery Locking Pin No, Battery Size 3V, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type CO Detector, Includes Not Applicable, Number of Tandem Detectors Not Applicable, Power Source Sealed Battery, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Volume Level 85 dB @ 10 ft, Accuracy +/-30 Percent (CO), Alarm Setting 30 ppm, Alert Type Sound, Battery Backup No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.