General Purpose Dolly, 36x24, Fiberwood

  • Mfr # 48J078

  • Zoro # G5261645


product price:  $70.49
/ea

Key Features

Color
Black
Load Capacity
600 lb
Platform Length
36 in
Deck LxWxH
35 7/8 in x 24 in x 4 3/8 in
Platform Material
Fiberwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48J078
Zoro #
G5261645
UPC #
190735499917
Country of Origin
China

Dimensions

Platform Length
36 in
Deck LxWxH
35 7/8 in x 24 in x 4 3/8 in
Caster Wheel Width
1 1/4 in
Platform Height
4 5/16 in
Platform Width
24 in
Caster Wheel Dia.
3 in
Overall Width
24 in
Overall Length
31 7/8 in
Overall Height
4 3/8 in
Overall LxWxH
31 7/8 in x 24 in x 4 3/8 in
Deck Height
4 3/8 in
Deck Length
35 7/8 in
Deck Width
24 in
Caster Width
1 1/4 in

Details

Color
Black
Load Capacity
600 lb
Item
Solid-Deck Fiberwood General Purpose Dolly
Platform Material
Fiberwood
Caster Wheel Type
Solid
Caster Wheel Material
Polypropylene
Number of Caster Wheels
4
Includes
PVC Edge Protectors
Platform Style
Flush, Solid
For Use With
General Purpose
Load Capacity (Lb.)
600 lb.
Caster Material
Polypropylene
Features
Skidproof
Frame Material
Wood
Wheel Type/Material
Solid Plastic
Lip Type
Flush
Brake Type
No Caster Brake
Deck Surface
Textured
Deck Style
Solid
End Style
Flush
Securing Mechanism
Strap
Caster/Wheel Configuration
(4) Swivel
Caster Wheel Type/Material
Solid Plastic
Connectable Ends
No
Includes Tow Eye
Without Towing Eye
Deck Material
Wood
Non-Marking Casters/Wheels
No
Includes Reinforcing Cross Brace
Without Reinforcing Cross Brace
Caster Wheel/Tread Material
Plastic
Deck Wood Type
Populus

Description

General Purpose Dolly, Load Capacity 600 lb, Deck Length 36 in, Deck Width 24 in, Deck Height 4 in, Deck Material Wood, Deck Surface Textured, Deck Style Solid, Color Black, End Style Flush, Frame Material Wood, Lip Type Flush, Securing Mechanism Strap, Deck Wood Type Populus

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.