Zoro Homepage
This item is Discontinued.
Current GE LIGHTING 26W, T3 Fluorescent Light Bulb FLE26H/T3/2/830

GE LIGHTING 26W, T3 Fluorescent Light Bulb (Discontinued)

  • Mfr # FLE26H/T3/2/830
  • Zoro # G5262056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLE26H/T3/2/830
Zoro #
G5262056
UPC #
043168748742
Country of Origin
China

Dimensions

Max. Overall Bulb Length
5-7/64"
Max Overall Bulb Length
5-7/64"

Details

Bulb Shape
T3
Bulb Base Type
Medium Screw (E26)
Light Appearance
3000 to 3999K, Warm White
Watts
26
Shatter-Resistant
No
Dimmable
No
Average Bulb Life
10,000 hr.
Bulb Technology
Fluorescent
Voltage
120
Bulb Designation
FLE26HT3/2/830
Green Certification or Other Recognition
ENERGY STAR
Lighting Technology
Fluorescent
Lumens
1750
Bulb Type
Standard
Bulb Min. Starting Temp.
5 Degrees F
Standards
Meets 2012 Lighting Legislation Energy, UL/CUL
Bulb Color Temp.
3000K
Item
Lamp
Color Rendering Index
82.0
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Minimum Starting Temperature
5 Degrees F
Color Temperature
3000 K
Color Tuning
No
Energy Star Compliant
Yes

Description

Lamp, Bulb Base Type Medium Screw (E26), Bulb Shape T3, Color Rendering Index 82.0, Color Temperature 3000 K, Lumens 1750, Shatter-Resistant No, Voltage 120, Watts 26, Dimmable No, Bulb Minimum Starting Temperature 5 Degrees F, Standards Meets 2012 Lighting Legislation Energy, UL/CUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.