Caution Sign, 10" W, 7" H, 0.004" Thickness, LCU3-0004-ED_10x7

  • Mfr # LCU3-0004-ED_10x7

  • Zoro # G5262999


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Caution
Legend
Wear Goggles, Face Shield, Rubber Gloves And Apron. When Handling Acid Or Caustic.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0004-ED_10x7
Zoro #
G5262999
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Wear Goggles, Face Shield, Rubber Gloves And Apron. When Handling Acid Or Caustic.
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Yellow
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
ANSI Compliant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 302 Degrees F
Legend Style
Symbol and Text
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Text Color
Black
Material Properties
Flexible
ANSI 969 Compliant
No
Glow In The Dark
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram Description
Chemical Hazard
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
Sign Header Style
Symbol and Text
Graffiti Resistant
Yes
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
176 Degrees F
Sign Legend
Wear Goggles, Face Shield, Rubber Gloves And Apron. When Handling Acid Or Caustic.
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Legend Pictogram ID
PCHL-20
Sign Mounting Location
Wall
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Sign Header
Caution
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Corrosion Resistant
No
Mirror Print
No
Sign Header Background Color
Yellow
Sign Header Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Header Pictogram ID
PPIC-51
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Goggles, Face Shield, Rubber Gloves And Apron. When Handling Acid Or Caustic., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.