Tow Zone No Parking Sign, 18" x 12, T1-1052-HI_12x18

  • Mfr # T1-1052-HI_12x18

  • Zoro # G5263011


product price:  $22.89
/ea

Key Features

Header
No Header
Legend
No Parking Tow Away Zone
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1052-HI_12x18
Zoro #
G5263011
UPC #
849362002044
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Tow Zone No Parking Sign
Header
No Header
Legend
No Parking Tow Away Zone
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Subject Matter
Parking
Legend Style
Symbol and Text
Symbol
Car Being Towed Pictogram
Legend/Background Color
Red/Black/White
Legend Color
Red
Sign Legend Color
Red
Language
English
Background Color
White
Sign Legend Text Color
Red
Sign Legend
No Parking Tow Away Zone
Includes Cross-Braces
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Header
No Header
Indoor/Outdoor Usage
Outdoor
MUTCD Compliant Sign
No
Sign Legend Style
Symbol, Text
Sign Properties
Rigid
Mounting Hole Distance Center to Center
15 in
Number of Printed Sides
1
Average Outdoor Durability
5 to 8 yr.
Holes on 1 in. Centers
Yes
Sign Mounting Hardware Included
No
Material Properties
Roll Up

Description

Tow Zone No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.