Warning Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1086-EG_18x12

  • Mfr # T1-1086-EG_18x12

  • Zoro # G5263227


product price:  $16.69
/ea

Key Features

Header
No Header
Legend
Posted No Hunting Fishing Trespassing
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1086-EG_18x12
Zoro #
G5263227
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Warning Sign
Header
No Header
Legend
Posted No Hunting Fishing Trespassing
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
OSHA Compliant
No
Double-Sided
No
Sign Legend Color
Red
ANSI Compliant
No
Symbol
None
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z535
Sign Legend Text Color
Red
Metal Detectable
Yes
Write on Surface
No
Sign Legend
Posted No Hunting Fishing Trespassing
Sign Mounting Location
Post, Wall
Sign Legend Style
Text
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Sign Header
No Header
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Number of Printed Sides
1
Glow In The Dark
No
Abrasion Resistant
No
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Mounting Pattern
2 Center
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
Mirror Print
No
Product Type
Reflective No Trespassing Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Posted No Hunting Fishing Trespassing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.