Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, LCU3-0025-NP_14x10

  • Mfr # LCU3-0025-NP_14x10

  • Zoro # G5264371


product price:  $6.19
/ea

Key Features

Header
Caution
Legend
Beyond This Point You Are In The Presence Of Magnetic Fields Which May Affect The Operation Of Certain Pacemakers
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0025-NP_14x10
Zoro #
G5264371
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Beyond This Point You Are In The Presence Of Magnetic Fields Which May Affect The Operation Of Certain Pacemakers
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Legend Style
Symbol and Text
Header Background Color
Yellow
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Black
Sign Legend Text Color
Black
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Legend Pictogram Description
Magnetic Hazard
Mirror Print
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Yellow
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Black
Sign Mounting Location
Wall
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Chemical Resistant
No
Mounting Pattern
4 Corner
Sign Legend
Beyond This Point You Are In The Presence Of Magnetic Fields Which May Affect The Operation Of Certain Pacemakers
Abrasion Resistant
No
Graffiti Resistant
Yes
State Specific Sign
No
Legend Pictogram ID
PRAD-19
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
ANSI 969 Compliant
No
Header Pictogram ID
PPIC-51
Includes Mounting Hardware
No
Sign Header
Caution
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Beyond This Point You Are In The Presence Of Magnetic Fields Which May Affect The Operation Of Certain Pacemakers, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.