Caution Sign, 14" W, 10" H, 0.055" Thick, LCU3-0185-NP_14x10

  • Mfr # LCU3-0185-NP_14x10

  • Zoro # G5265327


product price:  $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Header
Caution
Legend
PPE Required Hard Hat Hearing Protection Safety Shoes
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0185-NP_14x10
Zoro #
G5265327
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
PPE Required Hard Hat Hearing Protection Safety Shoes
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Header Background Color
Black
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Corrosion Resistant
Yes
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Legend Pictogram ID
PPEQ-921, PPEQ-925, PPEQ-933
Sign Header Background Color
Black
Protective Coating
Clear Liquid Laminate
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Chemical Resistant
No
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Sign Legend
PPE Required Hard Hat Hearing Protection Safety Shoes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram Description
Protection Equipment
Graffiti Resistant
Yes
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Header
Caution
Write on Surface
No
Sign Header Style
Text
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend PPE Required Hard Hat Hearing Protection Safety Shoes, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.