Air Freshener Refill, Relaxing Spa, PK12 (Discontinued)
- Mfr # 1836137
- Zoro # G5266432
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1836137
Zoro #
G5266432
UPC #
00086876216585
Country of Origin
Thailand
Dimensions
Width
11 in
Length
8 in
Height
6 in
Details
Item
Air Freshener Refill
Fragrance
Relaxing Spa
Coverage
6,000 cu ft
Color
Colorless
For Use With
Mfr. Model No. 1793535
Description
Air Freshener Refill, Fragrance Relaxing Spa, Coverage 6,000 cu ft, Colorless, Length 8 in, Width 11 in, Height 6 in, Package Quantity 12
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.