Air Freshener Refill, Mountain Peaks, PK12 (Discontinued)
- Mfr # FG4009851
- Zoro # G5266457
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FG4009851
Zoro #
G5266457
UPC #
00763905009850
Country of Origin
Unknown
Dimensions
Length
11 in
Refill Size
6 oz.
Width
8 1/4 in
Height
6 in
Details
Item
Metered Air Freshener Refill
Fragrance
Mountain Peaks
Refill Type
Aerosol Canister
Coverage
6,000 cu ft
Color
Colorless
For Use With
Mfr. Model No. 1793532
Description
Metered Air Freshener Refill, Fragrance Mountain Peaks, Aerosol Canister, Coverage 6,000 cu ft, Colorless, Length 11 in, Width 8 1/4 in, Height 6 in, Package Quantity 12
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.