Warning Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, Spanish, T1-1745-HI_12x18

  • Mfr # T1-1745-HI_12x18

  • Zoro # G5267628


product price:  $19.35
/ea

Key Features

Header
Private Property
Legend
Private Property No Dumping Allowed Propiedad Privada Prohibido Tirar Basura
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1745-HI_12x18
Zoro #
G5267628
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Warning Sign
Header
Private Property
Legend
Private Property No Dumping Allowed Propiedad Privada Prohibido Tirar Basura
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Header Background Color
Red
Symbol
None
Legend Style
Text
Double-Sided
No
Sign Legend Color
Red
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
Yes
Graffiti Resistant
Yes
Mounting Pattern
2 Center
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Abrasion Resistant
No
Mirror Print
No
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
ANSI Standards
ANSI Z535
Sign Header Background Color
Red
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Sign Legend
Propiedad Privada Prohibido Tirar Basura
Sign Legend Style
Text
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Glow In The Dark
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Sign Header
Private Property No Dumping Allowed
Maximum Viewing Distance - Favorable Conditions
60 ft
Sign Mounting Location
Post, Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Product Type
Reflective No Dumping Private Property Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Propiedad Privada Prohibido Tirar Basura, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.