717 Chemical Resistant Gloves, Nitrile, 13 in L, 11 mil, Green, XL, 1 PR

  • Mfr # 717-10

  • Zoro # G5267823


product price:  $1.59
/pr
Sold in multiples of 12 for $19.08

Key Features

Color
Green
Size
XL
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
11 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
717-10
Zoro #
G5267823
UPC #
038054632205
Country of Origin
Guatemala

Dimensions

Size
XL
Glove Size
XL
Glove Length
13 in
Glove Thickness
11 mil
Length
13"
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Straight
Series
717
Glove Texture
Smooth
Standards
EN 388
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Unsupported
Special Features
Chlorinated
Application
Chemical, Multipurpose
Glove Hand Style
Left and Right
Glove Texture Location
Fully
Insulated
Not Insulated
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Puncture Level
2
Glove Coating Coverage
Full
Electrostatic Properties
Static Dissipative
Glove Liner Material
Unlined
Min. Temp.
Not Rated
Silicone-Free
Contains Silicone
Accelerator Free
Contains Accelerators
Glove Construction
Rubber
Chlorinated/Non Chlorinated
Chlorinated
Brand and Series
Showa 717
Touchscreen Compatible
Not Touchscreen Compatible
Max. Temp.
Not Rated
Anti-Static
Anti-Static Not Included
Triple Layer
Triple Layer Not Included
Dual Layer
Dual Layer Not Included
Low-Profile Impact Protection
Low Profile Impact Protection Not Included
ANSI/ISEA Puncture Force
20 N
Biodegradable
Non-Biodegradable
EN ISO 374 Chemical Rating
Type A - JKLOPT
Wear-Indicating
Wear-Indicator Not Included
EN 388 Impact Rated
Not EN 388 Impact Rated
Sterile/Non-Sterile
Non-Sterile
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus

Description

Chemical-Resistant Gloves, Nitrile, Fully, 11 mil, 13 in, Cuff Straight, Lining Unlined, Glove Size XL, Color Green, Unsupported, Standards Cat. III 0321, EN 388:2016 2001X, EN ISO 374-1:2016/Type A JKLOPT, EN ISO 374-5:2016, TAA Compliant, Resists Abrasion, Chemicals, Oils, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.