Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gritted Oil-Based Sweeping Compound

  • Mfr # 24WJ59

  • Zoro # G5267875


product price: $107.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Color
Red
Material
Gritted,Oil Based, Sand
Container Type
Box
Weight
100 lb
Container Size
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24WJ59
Zoro #
G5267875
UPC #
190735694442
Country of Origin
United States

Dimensions

Container Size
100 lb

Details

Item
Sweeping Compound
Color
Red
Material
Gritted,Oil Based, Sand
Container Type
Box
Weight
100 lb
Biodegradable
No
Contains Grit
Yes
For Floor Type
Concrete, Wood
Base Material
Oil

Description

Sweeping Compound, Base Material Oil, Color Red, Container Size 100 lb, Container Type Box, Contains Grit Yes, For Floor Type Concrete, Wood, Biodegradable No

Restrictions

This item has been restricted from sale in the following states: MN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.