Spot Mirror, Offset Mount

  • Mfr # 708444

  • Zoro # G5267981


product price:  $36.89
/ea

Key Features

Type
Offset Mount
Lighted
No
Flat or Convex
Convex
Heated
No
Dia. (In.)
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
708444
Zoro #
G5267981
UPC #
728974043518
Country of Origin
Mexico

Dimensions

Dia. (In.)
8 1/2 in
Mirror Size (In.)
8 1/2 in
Mirror Size
8 1/2 in
Mirror Diameter
8 1/2 in

Details

Type
Offset Mount
Lighted
No
Flat or Convex
Convex
Heated
No
Shape
Round
Material
Stainless Steel
Includes
Display Box, L Bracket or Tube Bracket, Mounting Hardware
Item
Spot Mirror
Color
Silver
Motorized
No
Backing Material
Stainless Steel
Mounting Style
Bracket and Bolts
Backing Color
Silver
Mirror Type
Blind Spot
For Vehicle Side
Driver, Passenger
Mirror Profile
Convex
Backing Finish
Stainless Steel
Lighting Option
Not Lighted
Mounting Hardware Included
Yes

Description

Spot Mirror, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Color Silver, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 8 1/2 in, Mirror Size 8 1/2 in, Mirror Type Blind Spot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.