Non-Illum Push Button Operator, Black

  • Mfr # 10250T111

  • Zoro # G5268313


product price:  $68.99
/ea

Key Features

Color
Black
NEMA Rating
12, 13, 3, 3R, 4, 4X
Head Material
Plastic
Bezel Material
Zinc Die Cast
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10250T111
Zoro #
G5268313
UPC #
786680121661
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Height
2.2 in
Product Length/Depth
1.9 in
Product Width
1.9 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr
Overall Depth
1.9 in
Overall Width
1.9 in
Overall Height
2.2 in

Details

Item
Extended Push Button
Color
Black
NEMA Rating
12, 13, 3, 3R, 4, 4X
Head Material
Plastic
Bezel Material
Zinc Die Cast
IP Rating
IP65
Standards
CE, CSA, UL Listed
Action
Momentary
Type of Operator
Extended Button
Basic Material
Metal
Features
Drainage Holes, Grounding Nibs, One Piece Body
Number of Operators
1
Terminal Connection
Screw Clamp
Type
30.5 mm, Heavy-Duty
Bezel
Chrome
Illumination
Non-illuminated
Compliances
CE Marked
Actuator color
Black
Rating
NEMA 13
Operating Mode
Momentary
Actuator material
Plastic
Actuator
Extended
Certifications
UL Listed
Series
10250T
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Operator Illumination
Non-Illuminated
Operator Material
Polymer
Push Button Style
Extended
Number of Indicator Lights
0
Operating Temperature - Minimum
1 Degrees F
Operating Temperature - Maximum
150 Degrees F
Head Color
Black
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color Black, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Features Drainage Holes, Grounding Nibs, One Piece Body

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.