Non-Illum Push Button Operator, 30mm, Red

  • Mfr # E34EB2

  • Zoro # G5268392


product price:  $40.89
/ea

Key Features

Color
Red
Standards
CE, CSA, FDA 3-A, UL 505, UL Listed
Action
Momentary
NEMA Rating
12, 13, 3, 3R, 4, 4X
Bezel Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E34EB2
Zoro #
G5268392
UPC #
786680126512
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Height
2.3 in
Product Length/Depth
1.9 in
Product Width
1.9 in
Overall Depth
1.9 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr
Overall Height
2.3 in
Overall Width
1.9 in

Details

Item
Extended Push Button
Color
Red
Standards
CE, CSA, FDA 3-A, UL 505, UL Listed
Action
Momentary
NEMA Rating
12, 13, 3, 3R, 4, 4X
Bezel Material
Metal
Type of Operator
Extended Button
Basic Material
Metal
Includes
FDA Approved
IP Rating
IP65
Head Material
Plastic
Features
Drainage Holes, Grounding Nibs
Number of Operators
1
Type
30.5 mm, Square Multifunction
Terminal Connection
Screw Clamp
Actuator color
Red
Compliances
CE Marked
Illumination
Non-illuminated
Certifications
CSA Certified
Operating Mode
Momentary
Rating
NEMA 12
Series
E34
Actuator
Extended
Operator Illumination
Non-Illuminated
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Minimum
32 Degrees F
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Operator Material
Polymer
Operating Temperature - Maximum
140 Degrees F
Resistance Properties
Chemical Resistant, Corrosion Resistant
Push Button Style
Extended
Head Color
Red
Number of Indicator Lights
0

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color Red, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, FDA 3-A, UL 505, UL Listed, Includes FDA Approved, Features Drainage Holes, Grounding Nibs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.