Fire Lane, Zone & Equipment No Parking Sign, 12 in W, 18 in H, English, Aluminum, White

  • Mfr # T1-2824-HI_12x18

  • Zoro # G5268772


product price:  $18.89
/ea

Key Features

Sign Material
Aluminum
Legend
Fire Zone
Width
12 in
Thickness
0.063 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-2824-HI_12x18
Zoro #
G5268772
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.063 in
Height
18 in
Mounting Hole Dia.
0.375 in

Details

Item
Fire Lane, Zone & Equipment No Parking Sign
Sign Material
Aluminum
Legend
Fire Zone
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
High Intensity Prismatic
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header
No Header
ANSI Compliant
No
OSHA Compliant
No
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Sign Legend Style
Symbol, Text
Protective Coating
Clear Film Laminate
Sign Header
No Header
Holes on 1 in. Centers
Yes
Sign Mounting Hardware Included
No
MUTCD Compliant Sign
No
Indoor/Outdoor Usage
Outdoor
Mounting Hole Distance Center to Center
15 in
State Specific Sign
No
Number of Printed Sides
1
Includes Cross-Braces
No
Average Outdoor Durability
5 to 8 yr.
Sign Legend
Fire Zone
Material Properties
Roll Up
Application
Outdoor
Includes Mounting Hardware
No
Legend Pictogram Description
No Parking Symbol Double Arrow

Description

Fire Lane, Zone & Equipment No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.