3/8"DR 13C MET MAG

  • Mfr # 1213MG

  • Zoro # G5269446


product price:  $103.49
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
13
Impact Rated
No
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1213MG
Zoro #
G5269446
UPC #
838780001166
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Socket Set
Number of Pieces
13
Impact Rated
No
Measurement Type
Metric

Description

Socket Set,3/8 In.D,Metric Mag,13pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.