
1/4" Drive, 5.5mm Size, Metric Socket, 6s Points, 5.5mm, 1/4"D, Impact, 6pt., D
Mfr # 955MDS
Zoro # G5271905
product price:Â $5.79
/ea
Sold in multiples of 2 for $11.58
Key Features
Drive Size
1/4"
Overall Length
50mm
SAE or Metric
Metric
Number of Points
6s
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
955MDS
Zoro #
G5271905
UPC #
729440486396
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
5.5mm
Overall Length
50mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6s
Finish
Chrome plated
Socket Type
Impact Deep
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Tether Ready
No
Product Type
Socket,5.5mm,1/4"D,Impact,6pt.,D
Description
Socket,5.5mm,1/4 In.D,Impact,6pt.,D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.