
1/2" Drive, 34mm Size, Metric Socket, 6 Points, 34mm, 1/2"D, Impact, Hex, Blk
Mfr # 2034M
Zoro # G5272620
product price:Â $13.39
/eaKey Features
Overall Length
50mm
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Category Type
Hex Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2034M
Zoro #
G5272620
UPC #
729440466336
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
34mm
Overall Length
50mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Category Type
Hex Socket
Socket Type
Standard Length Impact
Material
Chrome Molybdenum Alloy Steel
Description
Socket,34mm,1/2 In.D,Impact,Hex,Blk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.