
1" Drive, 34mm Size, Metric Socket, 6 Points
Mfr # 4034MD
Zoro # G5272675
product price:Â $46.29
/eaKey Features
Drive Size
1"
Size
34mm
Overall Length
90mm
SAE or Metric
Metric
Number of Points
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4034MD
Zoro #
G5272675
UPC #
729440487775
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1"
Size
34mm
Overall Length
90mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Socket Type
Impact Deep
Description
Socket,34mm,1 In.D,Impact,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.