Electronic Scoreboard, 28 in H x, 20 in W, Aluminum

  • Mfr # SCK115

  • Zoro # G5273265


product price:  $352.99
/ea
Free Shipping & Returns

Key Features

Legend
On The Job Safety Begins Here. We Have Worked ??? Days Without A Lost Time Accident, Accidents Are Avoidable
Material
Aluminum
Height
28 in
Width
20 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCK115
Zoro #
G5273265
UPC #
846642039660
Country of Origin
United States

Dimensions

Height
28 in
Width
20 in
Depth
1 in
Housing Material Thickness
1 in
Character Height
2 1/2 in
Power Cord Length
8 ft

Details

Item
Electronic Scoreboard
Legend
On The Job Safety Begins Here. We Have Worked ??? Days Without A Lost Time Accident, Accidents Are Avoidable
Material
Aluminum
Sign Shape
Vertical Rectangle
Includes
Four Digit Display, 2 1/2 in H Numbers, Built In Hidden Mounting System, 8 ft Power Cord
Features
110 V
Background Color
White
Retroreflective Grade
Not Retroreflective
Printed Language
English
Sign Mounting Style
Mounting Holes
Control/Program Method
On-Unit Control Panel, Remote Control
Glow In The Dark
No
Housing Material
Aluminum
Number of Display Digits
4
Includes Remote Control
Yes
Includes Battery
No
IP Rating
IP65
LED Display Color
Green, Red
Maximum Service Temperature
104 Degrees F
NEMA Connector
1-15
Minimum Service Temperature
32 Degrees F
Sign Legend
On The Job Safety Begins Here. We Have Worked ___ Days Without A Lost Time Accident, Accidents Are Avoidable
Assembled/Unassembled
Assembled
Warranty
1 yr
Counter Configurations
Total Days, Work Days
Voltage
110/120V AC
Power Source
AC
Includes Signal Lights
No
Display Format
Number of Days
Number of Signal Lights
0
Number of Displays
1

Description

Electronic Scoreboard, Sign Legend On The Job Safety Begins Here. We Have Worked ___ Days Without A Lost Time Accident, Accidents Are Avoidable, English, Height 28 in, Width 20 in, Vertical Rectangle, Background Color White, Number of Displays 1, Display Format Number of Days

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.