
1/2" Drive, 22mm Size, Metric Socket, 6 Points, 22mm, 1/2"D, Impact, 6pt., D
Mfr # 2022MD
Zoro # G5275475
product price:Â $15.85
/eaKey Features
Size
22mm
Overall Length
90mm
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2022MD
Zoro #
G5275475
UPC #
729440465384
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
22mm
Overall Length
90mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Socket Type
Impact Deep
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Tether Ready
No
Product Type
Socket,22mm,1/2"D,Impact,6pt.,D
Description
Socket,22mm,1/2 In.D,Impact,6pt.,D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.