
3/8" Drive, 21mm Size, Metric Socket, 6 Points, 21mm, 3/8D Impact, 6pt., D
Mfr # 1021MD
Zoro # G5275545
product price:Â $9.49
/eaKey Features
Size
21mm
Overall Length
65mm
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1021MD
Zoro #
G5275545
UPC #
729440461348
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
21mm
Overall Length
65mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Socket Type
Impact Deep
Description
Socket,21mm,3/8D Impact,6pt.,D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.