1/2" Drive, 21mm Size, Metric, Socket, 6 Points, 21mm, 1/2"D, Impact, 6pt.

  • Mfr # 2021M

  • Zoro # G5275630


product price:  $8.00
/ea
Sold in multiples of 2 for $16.00

Key Features

Drive Size
1/2"
Size
21mm
Overall Length
38mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2021M
Zoro #
G5275630
UPC #
729440465261
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
21mm
Overall Length
38mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Socket Type
Standard Length Impact
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Tether Ready
No
Product Type
Socket,21mm,1/2"D,Impact,6pt.

Description

Socket,21mm,1/2 In.D,Impact,6pt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.