Spill Sorbent Storage, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 470N43

  • Mfr # 470N43

  • Zoro # G5276201


product price:  $23.99
/ea

Key Features

Legend
Spill Sorbent Storage
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
470N43
Zoro #
G5276201
UPC #
00194484047306
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
Spill Sorbent Storage
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.120 App C (9)
OSHA Compliant
Yes
Legend Style
Text
Header
No Header
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.120 App C (9)
Material Properties
Rigid
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Write on Surface
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Sign Legend
Spill Sorbent Storage
Sign Legend Style
Text
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Spill Sorbent Storage, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.