Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Parking Sign, 18" x 12, T1-2878-HI_12x18

  • Mfr # T1-2878-HI_12x18

  • Zoro # G5276807


product price: $18.79
/ea

Key Features

Header
No Header
Legend
No Parking
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1-2878-HI_12x18
Zoro #
G5276807
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
No Parking Sign
Header
No Header
Legend
No Parking
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Sign Legend Color
Black
Symbol
None
ANSI Compliant
No
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Double-Sided
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Includes Cross-Braces
No
Mounting Hole Distance Center to Center
15 in
Sign Header
No Header
Sign Mounting Hardware Included
No
State Specific Sign
No
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Holes on 1 in. Centers
Yes
MUTCD Compliant Sign
No
Indoor/Outdoor Usage
Outdoor
Average Outdoor Durability
5 to 8 yr.
Number of Printed Sides
1
Sign Legend
No Parking
Sign Properties
Rigid
Material Properties
Roll Up

Description

No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.