No Parking Sign, 12" W, 12" H, English, Aluminum, White

  • Mfr # T1-1642-HI_12x12

  • Zoro # G5277443


product price:  $15.89
/ea

Key Features

Header
No Header
Legend
Do Not Block Driveway
Width
12"
Height
12"
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1642-HI_12x12
Zoro #
G5277443
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
12"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
No Parking Sign
Header
No Header
Legend
Do Not Block Driveway
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Symbol
None
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Legend Style
Text
ANSI Compliant
No
Double-Sided
No
Header Background Color
White
MUTCD Code
R7-102
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Average Outdoor Durability
5 to 8 yr.
Mounting Hole Distance Center to Center
9 in
MUTCD Compliant Sign
Yes
State Specific Sign
No
Sign Header
No Header
Number of Printed Sides
1
Indoor/Outdoor Usage
Outdoor
Sign Properties
Rigid
MUTCD Sign Description
Do Not Block Driveway
Sign Legend
Do Not Block Driveway
Protective Coating
Clear Film Laminate
Includes Cross-Braces
No
Sign Mounting Hardware Included
No
Holes on 1 in. Centers
Yes
Sign Legend Style
Text
Material Properties
Roll Up

Description

Do Not Block Driveway Parking Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.