3/8" Drive, 13mm Size, Metric Socket, 6 Points, 13mm, 3/8"D, Impact, 6pt.

  • Mfr # 1013M

  • Zoro # G5279158


product price:  $4.95
/ea
Sold in multiples of 3 for $14.85

Key Features

Drive Size
3/8"
Size
13mm
Overall Length
30mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1013M
Zoro #
G5279158
UPC #
729440460600
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
13mm
Overall Length
30mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Length Impact

Description

Socket,13mm,3/8 In.D,Impact,6pt.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.