
3/8" Drive, 12mm Size, Metric, Socket, 6 Points, 12mm, 3/8"D, Impact, 6pt., D
Mfr # 1012MD
Zoro # G5279989
product price:Â $6.65
/ea
Sold in multiples of 2 for $13.30
Key Features
Size
12mm
Overall Length
65mm
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1012MD
Zoro #
G5279989
UPC #
729440460501
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
12mm
Overall Length
65mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Socket Type
Impact Deep
Description
Socket,12mm,3/8 In.D,Impact,6pt.,D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.