TV Wall Mount, Flat, For 22-40 in. Screens (Discontinued)
- Mfr # SFL637
- Zoro # G5280572
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFL637
Zoro #
G5280572
UPC #
735029299554
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width (In.)
9
Overall Depth (In.)
5/8
Overall Height (In.)
9-3/4
Details
Item
TV Wall Mount
Type
Flat
Color
Black
Construction
Steel
For Use With
22 to 40 in Screens
Finish
Black
Load Capacity (Lb.)
55
Mounting
Wall
Standards
UL
Includes
Wood Stud Mounting Hardware and All Screen Mounting Hardware
Description
TV Wall Mount, Color Black, Finish Black, Includes Wood Stud Mounting Hardware and All Screen Mounting Hardware, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.