
3/4" Drive, 1-1/8" Size, SAE Socket, 6 Points, 1-1/8", 3/4"D, 6pt.
Mfr # 3036R
Zoro # G5280646
product price:Â $16.99
/eaKey Features
Size
1-1/8"
Overall Length
2.05"
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3036R
Zoro #
G5280646
UPC #
729440471675
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Size
1-1/8"
Overall Length
2.05"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Socket Type
Standard Length Impact
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Description
Impact Socket,1-1/8 In.,3/4 In.D,6pt.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.