
1" Drive, 1-1/8" Size, SAE Socket, 6 Points, 1-1/8", 1"D, Impact, D, Blk
Mfr # 4036D
Zoro # G5280768
product price:Â $38.95
/eaKey Features
Size
1-1/8"
Overall Length
3.54"
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4036D
Zoro #
G5280768
UPC #
729440475390
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1"
Size
1-1/8"
Overall Length
3.54"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Socket Type
Impact Deep
Tether Ready
No
Product Type
Socket,1-1/8",1"D,Impact,6pt.,D,Blk
Description
Socket,1-1/8 In.,1 In.D,Impact,6pt.,D,Blk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.