Straight Kitchen Faucet, Manual, 8" Mount, 3 Hole

  • Mfr # 6408170.002

  • Zoro # G5280913


product price:  $148.49
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6408170.002
Zoro #
G5280913
UPC #
012611482564
Country of Origin
Mexico

Dimensions

Height
7-1/2"
Connection Size
1/2"
Manufacturers Warranty Length
5 yr. limited
Spout Length
5"
Overall Height
7-1/2"
Max. Installation Surface Thickness
1-3/8"
Water Inlet Connection Size
1/2"
Spout Height
5"
Overall Width
15 3/4 in
Spout Outlet Height
5 in
For Mounting Hole Diameter - Minimum
1 3/8 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
5 in
For Surface Thickness - Maximum
1 3/8 in

Details

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Vandal-Resistant Wrist Blade Handles
Mounting Type
Deck Mount
Item
Straight Kitchen Faucet
Connection
1/2" IPS
Faucet Spout
Swing
Standards
ASME A112.18.1/CSA B125.1, NSF 61/9
Flow Outlet Type - Faucet
Aerated
Faucet Finish
Chrome
Flow Outlet Type
Pressure Compensating Aerated
ADA Compliance
ADA Compliant
Faucet Type
Kitchen Sink Faucet
Mounting Type - Faucet
Deck
Body Material
Cast Brass
Valve Type
Ceramic
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Flow Outlet Type (Faucet)
Aerated
Includes
Mounting hardware
Mounting
Deck
Series
Monterrey
Replacement Cartridge
2CYV2
Vandal Resistant Features
Vandal Resistant Outlet, Vandal Resistant Handles
Compliance
Lead Free, ADA Compliant
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Type
Two Handle
Handle Material
Metal
Faucet Activation
Manual
Max. Mounting Hole Center Distance
8"
Faucet Body Material
Cast Brass
CEC Compliant
CEC Compliant
Replacement Cartridge Mfr. Model Number
951764-0070A
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
8"
Ligature Resistant
No
Water Inlet Connection Type
Male NPSM
Temperature Control
Non-Adjustable Temperature
Faucet Handle Material
Metal
Material of Construction
Lead Free Cast Brass
Application
Commercial
Outlet Type
Pressure Compensating
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
Flow Rate - Maximum
1.5 gpm
Inlet Connection Type
NPSM
Spout Shape
Straight
Compatible Cartridge Manufacturer Part Number
951764-0070A
Operation Method
Manual
Warranty
5 yr Limited
Flow Type
Spray
Mounting Hole Center-to-Center Distance - Minimum
8 in
Inlet Connection Gender
Male
CEC Compliance
CEC Compliant
Mounting Hole Center-to-Center Distance - Maximum
8 in
Ligature Resistance
Not Ligature-Resistant
Pressure - Maximum
100 psi
For Location
Kitchen
Number of Mounting Holes
3
Legend Style
Color
Product Type
Faucet
For Water Temperature
Hot/Cold

Description

Item Straight Kitchen Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.