1" Drive, 1-1/4" Size, SAE Socket, 6 Points, 1-1/4", 1"D, Impact, D, Blk

  • Mfr # 4040D

  • Zoro # G5280935


product price:  $40.99
/ea

Key Features

Drive Size
1"
Size
1-1/4"
Overall Length
3.54"
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4040D
Zoro #
G5280935
UPC #
729440475529
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Size
1-1/4"
Overall Length
3.54"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Socket Type
Impact Deep
Category Type
Impact Socket

Description

Socket,1-1/4 In.,1 In.D,Impact,6pt.,D,Blk

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.