Welding Gloves, Safety Cuff, Straight Thumb, A Cowhide, L, 1 PR
Mfr # 6140/L
Zoro # G5281665
product price:Â $10.69
/prKey Features
Cuff Material
Cowhide
Application
Welding
Cuff Style
Safety
Glove Back Material
Kidskin
Glove Leather Grade
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6140/L
Zoro #
G5281665
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
L
Glove Length
10 in
Cuff Length
2
Details
Item
Welding Gloves
Cuff Material
Cowhide
Application
Welding
Cuff Style
Safety
Glove Back Material
Kidskin
Glove Leather Grade
A
Palm Material
Cowhide
Thumb Style
Straight
Glove Liner Material
Unlined
Use
Welding, Grinding
Stitching Material
Kevlar(R)
Color
White
Glove Cut
Gunn
Lining Material
Unlined
Welding Glove Application
TIG
Leather Palm Process
Split
Glove Hand Style
Left and Right
Leather Grade
A
Description
Welding Gloves, Welding Glove Application TIG, Leather Palm Material Kidskin, Glove Back Material Kidskin, Glove Length 10 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn, Glove Color Family White, Cuff Safety, Glove Size L, Hand Left and Right, Color Gold/Pearl, Cuff Material Cowhide, Design Reinforced Straight Thumb For Superior Grip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.